References
NTN:M-SM-UCFL207D1
Rubix:205A4927
EAN:4547359798159



Product details : NTN M-SM-UCFL207D1 BEARING UNIT
NTN - Bearing Unit - M-SM-UCFL207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Usually arrives within 14 working days
