FAG NFR300/10 HOUSING RING

Housing ring

See technical information

References

FAG:NFR300/10
Rubix:274A7929
Manufacturer :0825216110000
EAN:4054364175375
brand logo

Technical specifications

Typehousing ring
Inner diameter300 mm
See all Specifications

Product details : FAG NFR300/10 HOUSING RING


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight10 g
Typehousing ring
Inner diameter300 mm
Outer diameter10 mm
Width300 mm
£ 26.86 excl. VAT
/ Each
£ 32.23 incl. VAT
  • Delivery usually within ( 7 ) days