Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G14X21X3-C
rubix:
274A7505
manufacturer :
0810796720000
ean:
4054364790394
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
1,1
g
Type
Sealing Ring
Inner diameter
14
mm
Outer diameter
21
mm
Width
3
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
COOPER ATL65M SEAL
SKF HOUSING FELT SEAL FSB 190
FAG ETS609 SEALING RING
SKF TXL 616 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL FS 950
INA G40X52X5-C RADIAL ROTARY SHAFT SEAL
SKF TXL 512 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA GR6X10X2-C RADIAL ROTARY SHAFT SEAL
SNR SNCD3138 PLUMMER BLOCK
INA PLASTIC END CAP KASK08
TIMKEN VR518 V-RING SEAL
SKF END COVER + O SECTION TUBE ETS72
SKF TXL 516 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC218-315EC PLUMMER BLOCK ACCESSORIES
SKF SHAFT END COVER ECY 206