References
SNR:ESP206-19
Rubix:205A2532
EAN:3413520898564




Product details : SNR ESP206-19 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
- Usually arrives within 14 working days
