References
Timken:UCP203
Rubix:211A4601
EAN:0087796071285




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : TIMKEN UCP203 PILLOW BLOCK WITH SET SCREWS
UCP bearings are recommended for industrial applications with normal loads. These units use ball bearings with a wide inner ring and self-aligning spherical outer diameters that compensate for shaft misalignment. The bonded-seal construction is ideal for use in damp or dirty environments.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block |
| Height | 60 mm |
| Length | 127 mm |
| Sealing | bonded seal with steel flinger |
| Lubrication | pre-lubricated with grease; grease fitting supplied for relubrication |
| Series | ucp 200 |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 35.28 excl. VAT
/ Each
£ 42.34 incl. VAT
- Delivery usually within ( 7 ) days