NSK UKP212D1 HOUSED BEARING PILLOW BLOCK TYPE WITH TAPER BORE INSERT
Pillow Block Unit
See technical informationReferences
NSK:UKP212D1
Rubix:200A5576
Manufacturer :UKP212D1 N
EAN:00029176576218


Technical specifications
| Fixation centre-to-centre distance | 184 mm |
|---|---|
| Shaft Height | 69.8 mm |
| Material | cast iron |
Product details : NSK UKP212D1 HOUSED BEARING PILLOW BLOCK TYPE WITH TAPER BORE INSERT
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 4450 g |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | cast iron |
| Total bearing width | 62 mm |
| Diameter of fixation holes | 20 mm |
| Height | 138 mm |
| Length | 241 mm |
| Series | ukp2 |
| Number of holes | 2 |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 112.85 excl. VAT
/ Each
£ 135.42 incl. VAT
- Usually arrives within 14 working days