References
SNR:EXP210N
Rubix:205A3283
EAN:3413529517329




Product details : SNR EXP210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2940 kg |
| Width | 62.7 mm |
Show UNSPSC/ECL@SS
£ 47.47 excl. VAT
/ Each
£ 56.96 incl. VAT
- Delivery usually within ( 3 ) days
