References
INA:RASEY50-XL-N
Rubix:103A7880
Manufacturer :0945699670000
EAN:4054372959479


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 21.5 mm |
Product details : INA HOUSED BEARING UNIT RASEY50-XL-N
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 21.5 mm |
| Material | gray cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | thru-bolt (2-bolt base) |
| Height | 115 mm |
| Length | 200 mm |
| Sealing | double lip seal |
| Lubrication | relubricatable; grease supplied: fag arcanol-multi2 (nlgi 2) equivalent |
| Series | rasey..-xl-n |
| Weight | 2.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 62.81 excl. VAT
/ Each
£ 75.37 incl. VAT
- In stock: Next day delivery