References
SNR:EXP311
Rubix:205A3305
EAN:3413529542864




Product details : SNR EXP311 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 73 mm |
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
- Delivery usually within ( 3 ) days
