References
FAG:UCP208-24-J7
Rubix:274A8648
Manufacturer :0812153200000
EAN:4047643262002


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : FAG UCP208-24-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Inner diameter | 38.1 mm |
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron (flake graphite) |
| Total bearing width | 49.2 mm |
| Outer diameter | 98 mm |
| Clamping | 21 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | set screw (grub screws in inner ring) |
| Height | 98 mm |
| Length | 184 mm |
| Sealing | rsr seals |
| Lubrication | grease nipple (m6) |
| Series | ucp |
| Weight | 1.89 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 184 mm |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Usually arrives within 14 working days