References
SNR:USPP201
Rubix:206A3317
Manufacturer :USPP.201
EAN:3413529576760




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
Documents
Product details : SNR USPP201 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | sheet metal |
| Total bearing width | 25.4 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 9 mm |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Series | uspp200 |
| Weight | 0.15 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- Delivery usually within ( 3 ) days