References
SNR:ESPG202N
Rubix:205A2649
EAN:3413529519194



Product details : SNR ESPG202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 62.76 excl. VAT
/ Each
£ 75.31 incl. VAT
- Usually arrives within 14 working days
