RHP MOLDED OIL UNIT PSFT35/LP99


Bearing Unit

References
rhp:PSFT35/LP99
rubix:158A6461
manufacturer :PSFT35/LP99 RR 5
ean:00747023165322
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Width163.3 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : RHP MOLDED OIL UNIT PSFT35/LP99


The Silver-Lube® series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range. The units are available in pillow block, two-bolt flange, four-bolt flange and take-up unit configurations and are capable of accommodating initial misalignment from mounting errors. In operation the units have proven reliability in the most hostile applications. Relubrication is possible for long trouble-free life, minimising maintenance, maximising productivity and helping maintain hygiene standards. Silver-Lube ® housings are made from PBT thermoplastic resin which, in addition to being non-corrodible, is resistant to detergents and a wide range of chemicals. The housings are paint and coating free which prevents chipping or flaking and have smooth surfaces to assist thorough washdowns. Silver-Lube ® bearing inserts are made from stainless steel, are provided with effective, efficient sealing arrangements and are charged with an aluminium complex, high temperature approved food grade grease as standard.

Technical specifications


Attributes
Logistic Weight640 g
Inner diameter35 mm
Width163.3 mm
Fixation centre-to-centre distance130 mm
Height32.8 mm
Length90.1 mm
SeriesPSFT
Total bearing width42.9 mm
Number of holes2
Weight0.64 kg
Show UNSPSC/ECL@SS
£ 214.71 excl. VAT
/ Each
£ 257.65 incl. VAT
  • Usually arrives within 14 working days