References
SNR:USPE210CC
Rubix:206A3163
EAN:3413529565023




Product details : SNR USPE210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2750 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 54.09 excl. VAT
/ Each
£ 64.91 incl. VAT
- Usually arrives within 14 working days
