References
SNR:UCP209T04
Rubix:206A0689
EAN:3413529547418




Product details : SNR UCP209T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2380 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 33.39 excl. VAT
/ Each
£ 40.07 incl. VAT
- Usually arrives within 14 working days
