References
SNR:UCPH201CO
Rubix:206A1095
EAN:3413529554133



Product details : SNR UCPH201CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 970 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 71.73 excl. VAT
/ Each
£ 86.08 incl. VAT
- Usually arrives within 14 working days
