PTN TAKE UP HOUSED UNIT UCT208


Take Up Housed Unit

References
ptn:UCT208
rubix:246A7854
manufacturer :893691
ean:3660338461477
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Length144 mm
Width83 mm
See all Specifications

Product details : PTN TAKE UP HOUSED UNIT UCT208


Cast iron take up housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter40 mm
Length144 mm
Width83 mm
Total bearing width49.2 mm
Materialcast iron
Seriesuct200
Inner width102 mm
Outer diameter49 mm
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
  • In stock: Next day delivery