INA RASE40-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE40-XL-N-FA125
Rubix:238A0735
Manufacturer :0096327860000
EAN:4012802809800


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA RASE40-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Diameter of fixation holes | 14 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | rase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 65.55 excl. VAT
/ Each
£ 78.66 incl. VAT
- Delivery usually within ( 7 ) days