References
RHP:SL15
Rubix:158A6690
Manufacturer :SL15 R
EAN:00747023031979


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 91.5 mm |
| Shaft Height | 26.97 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL15
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL15 - RHP Cast Iron Pillow Block - 15 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 91.5 mm |
| Shaft Height | 26.97 mm |
| Material | cast iron |
| Total bearing width | 30.5 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt pillow block unit |
| Height | 54 mm |
| Length | 119 mm |
| Sealing | standard single lip seal (nitrile rubber bonded to steel former) |
| Lubrication | factory-filled with grease; re-greaseable (grease nipple supplied) |
| Series | sl |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 30.5 mm |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- In stock: Next day delivery