References
SNR:USPG211
Rubix:206A3233
EAN:3413529506804



Product details : SNR USPG211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 45.3 mm |
Show UNSPSC/ECL@SS
£ 42.57 excl. VAT
/ Each
£ 51.08 incl. VAT
- Usually arrives within 14 working days
