References
SNR:UST208CO
Rubix:206A3389
EAN:3413529560943




Product details : SNR UST208CO BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO ranges in a single piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or heavy mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanised surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or heavy mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanised surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machinery, conveyor systems and many more.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 34 mm |
| Material | steel |
| Outer diameter | 40 mm |
| Weight | 2254 kg |
Show UNSPSC/ECL@SS
£ 49.89 excl. VAT
/ Each
£ 59.87 incl. VAT
- Usually arrives within 14 working days
