References
SNR:EXFE210T04
Rubix:205A3119
EAN:3413521587757




Product details : SNR EXFE210T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 62.7 mm |
| Outer diameter | 90 mm |
| Weight | 2760 kg |
Show UNSPSC/ECL@SS
£ 42.47 excl. VAT
/ Each
£ 50.96 incl. VAT
- Usually arrives within 14 working days
