References
SNR:UCFC209
Rubix:205A9844
EAN:3413529509461




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Documents
Product details : SNR UCFC209 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Housing made of cast iron, radial insert ball bearing with set screw, sealing with sealing ring
Strengths
-One-piece JIS and ISO program
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, handling equipment, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x166x58 mm |
|---|---|
| Logistic Weight | 2600 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | cast iron |
| Height | 105 mm |
| Length | 160 mm |
| Series | ucfc200 |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.43 kg |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Delivery usually within ( 3 ) days