References
SNR:UCF213
Rubix:205A9645
Manufacturer :UCF.213
EAN:3413529507740




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149 mm |
Documents
Product details : SNR UCF213 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | cast iron |
| Height | 187 mm |
| Length | 187 mm |
| Series | ucf200 |
| Total bearing width | 69.7 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.48 kg |
Show UNSPSC/ECL@SS
£ 57.12 excl. VAT
/ Each
£ 68.54 incl. VAT
- Delivery usually within ( 3 ) days