References
SNR:UCPE211CO
Rubix:206A1008
EAN:3413529563876




Product details : SNR UCPE211CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3662 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 108.55 excl. VAT
/ Each
£ 130.26 incl. VAT
- Usually arrives within 14 working days
