Self-aligning bearing
Inner diameter | 40 mm |
---|---|
Shaft Height | 88 mm |
Inner diameter | 40 mm |
---|---|
Shaft Height | 88 mm |
Series | SEST200 |
Weight | 2.52 kg |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 22800 N |
Outer diameter | 80 mm |
Width | 30.2 mm |
Usually arrives within 14 working days