References
SNR:UCPE214-43
Rubix:206A1029
EAN:3413529571451




Product details : SNR UCPE214-43 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 125 mm |
| Sealing | 2 joints |
| Weight | 6120 kg |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
- Usually arrives within 14 working days
