References
NTN:AELUP204D1W3
Rubix:205A1459
EAN:4547359014679

Product details : NTN AELUP204D1W3 BEARING UNIT
NTN - Bearing Unit - AELUP204D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x50 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 20 mm |
| Sealing | 2 joints |
| Series | aelup200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- Usually arrives within 14 working days
