Pillow Block Housed Unit
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 25.4 mm |
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 25.4 mm |
Material | Cast Iron |
Centre-centre of shaft | 69.8 mm |
Height | 138 mm |
Length | 241 mm |
Total bearing width | 70 mm |
Series | UCP 200 |
Number of holes | 2 |
Basic static load, radial - C0r | 36200 N |
Basic dynamic load, radial - Cr | 52400 N |
Width | 70 mm |
Usually arrives within 14 working days