SNR - Bearing Unit - EXP.305
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Shaft Height | 60 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Shaft Height | 60 mm |
Height | 60 mm |
Length | 220 mm |
Series | EXP300 |
Weight | 3.48 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40560 N |
Outer diameter | 90 mm |
Width | 41.3 mm |
Usually arrives within 14 working days