References
SNR:EXP204N
Rubix:205A3262
EAN:3413529517268




Product details : SNR EXP204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 20.12 excl. VAT
/ Each
£ 24.14 incl. VAT
- Usually arrives within 14 working days
