References
RHP:TSNP25
Rubix:158A6903
Manufacturer :TSNP25 R
EAN:00747023035816


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : RHP HOUSED BEARING UNIT TSNP25
Triple lip insert seals are suitable for applications exposed to high solid and aqueous contamination.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | steel/cast iron |
| Total bearing width | 34.11 mm |
| Outer diameter | 52 mm |
| Mounting typ | pillow block unit |
| Height | 71.5 mm |
| Length | 70 mm |
| Series | tsnp (self-lube short base cast iron pillow block units; triple-lip seal insert option) |
| Weight | 1.2 kg |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34.11 mm |
Show UNSPSC/ECL@SS
£ 40.46 excl. VAT
/ Each
£ 48.55 incl. VAT
- Usually arrives within 14 working days