References
NTN:AELPP206W3
Rubix:205A1444
EAN:4547359014334
Documents
Product details : NTN AELPP206W3 BEARING UNIT
NTN - Bearing Unit - AELPP206W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x70x50 mm |
|---|---|
| Logistic Weight | 500 g |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Usually arrives within 14 working days


