TIMKEN LAK1 15/16 PILLOW BLOCK HOUSED UNIT
Pillow block housed unit with G-KLLB insert ball bearing and locking collar
See technical informationReferences
Timken:LAK1 15/16
Rubix:396A5296
EAN:0087796060500


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 55.56 mm |
Product details : TIMKEN LAK1 15/16 PILLOW BLOCK HOUSED UNIT
Fafnir housing bearing
Timken Fafnir pillow-block ball bearing unit LAK1 15/16 with two-bolt pillow block and eccentric locking. Labyrinth seal for robust protection.
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 55.56 mm |
| Material | cast iron |
| Total bearing width | 62.7 mm |
| Outer diameter | 69.9 mm |
| Clamping | 29 mm |
| Diameter of fixation holes | 18.3 mm |
| Mounting typ | two-bolt pillow block with eccentric locking (pillow block) |
| Height | 112.7 mm |
| Length | 200 mm |
| Sealing | labyrinth (mechani-seal) |
| Lubrication | grease fitting |
| Series | industrial |
| Weight | 4.01 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38900 N |
| Width | 57.9 mm |
Show UNSPSC/ECL@SS
£ 244.40 excl. VAT
/ Each
£ 293.28 incl. VAT
- Usually arrives within 14 working days