References
NTN:M-ASPP204
Rubix:205A4868
EAN:4547359766837




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Outer diameter | 47 mm |
Documents
Product details : NTN M-ASPP204 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x52x45 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 76 mm |
| Outer diameter | 47 mm |
| Height | 50.5 mm |
| Series | aspp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- Delivery usually within ( 3 ) days