References
SKF:SY 3/4 TF
Rubix:102A7917
Manufacturer :74305
EAN:7316577748720


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Product details : SKF HOUSED BEARING UNIT SY 3/4 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,3x127x19,05 mm |
|---|---|
| Logistic Weight | 556,5 g |
| Inner diameter | 19.05 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 127 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | y pedestal bearing housing unit with threaded studs |
| Height | 64.5 mm |
| Length | 127 mm |
| Sealing | mehrzweckdichtung |
| Lubrication | with grease nipple (grease fitting) |
| Series | sy |
| Weight | 0.58 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Delivery usually within ( 3 ) days