Plummer block housing unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 149.65 mm |
Shaft Height | 45 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 149.65 mm |
Shaft Height | 45 mm |
Material | Cast Iron |
Height | 107 mm |
Length | 192 mm |
Total bearing width | 48 mm |
Series | TASE..-XL |
Number of holes | 2 |
Outer diameter | 107 mm |
Width | 48 mm |
Usually arrives within 14 working days