NTN - Bearing Unit - UCT306D1
Inner diameter | 55 mm |
---|---|
Length | 207 mm |
Width | 66 mm |
Logistics dimensions (L x W x H) | 285x175x94 mm |
---|---|
Logistic Weight | 6460 g |
Inner diameter | 55 mm |
Length | 207 mm |
Width | 66 mm |
Series | UCT300 |
Outer diameter | 120 mm |
Weight | 0 kg |
Usually arrives within 14 working days