References
SNR:UCP202
Rubix:206A0576
EAN:3413529504312





Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SNR UCP202 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x70x43 mm |
|---|---|
| Logistic Weight | 718 g |
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron housing; bearing made of chrome steel |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block (2-bolt base mounting / 2 tapped bores) |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | uszczelnienie typu slinger |
| Lubrication | grease lubrication; grease fitting m6x1; relubricatable |
| Series | ucp200 |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days