References
NTN:UCPX13D1
Rubix:206A1198
EAN:4547359223965



Product details : NTN UCPX13D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 125 mm |
| Sealing | 2 joints |
| Weight | 7100 kg |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 110.23 excl. VAT
/ Each
£ 132.28 incl. VAT
- Delivery usually within ( 3 ) days
