References
SNR:SUCP208FG1
Rubix:394A8972
EAN:3413522002105




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR SUCP208FG1 BEARING UNIT
Self-aligning bearing unit stainless steel pillow block housing, stainless steel insert bearing with LUBSOLID food solid lubrication, socket set screws. The protective covers must be ordered separately. All bearings are grooved to accommodate the protective covers. The greaser thread hole is plugged by a stainless steel screw.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel |
| Total bearing width | 54 mm |
| Outer diameter | 80 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | sucp |
| Weight | 2.26 kg |
| Number of holes | 2 |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 213.62 excl. VAT
/ Each
£ 256.34 incl. VAT
- Delivery usually within ( 3 ) days