Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FC206 HOUSING
SNR FC206 HOUSING
Bearing Unit
References
snr:
FC206
rubix:
205A3626
ean:
3413520563936
Technical specifications
Inner diameter
30
mm
Width
38.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FC206 HOUSING
Radial insert ball bearing with socket set screws,seal with slinger.
Technical specifications
Attributes
Inner diameter
30
mm
Width
38.1
mm
Fixation centre-to-centre distance
100
mm
Length
125
mm
Series
FC200
Number of holes
4
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR SFL206N HOUSING
NTN AELPF201W3 BEARING UNIT
SNR F305 HOUSING
FAG F513-WA-L FLANGED HOUSING
SNR F208N HOUSING
SNR F203 HOUSING
SKF HOUSING FNL 506 A
SNR FL320 HOUSING
SNR F203N HOUSING
INA GEHCJ10-GG-N-FA125.1 0957713280000 FLANGED HOUSING
FAG F509-A-L FLANGED HOUSING 384386900000
SNR SF210N HOUSING
FAG F509-WA-L FLANGED HOUSING 383829460000
SNR FCE206 HOUSING
SNR FL209N HOUSING