Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F203 HOUSING
SNR F203 HOUSING
Flange bearing housing SNR
References
snr:
F.203
rubix:
205A3548
ean:
3413529568925
Technical specifications
Inner diameter
17
mm
Width
19.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F203 HOUSING
Technical specifications
Attributes
Inner diameter
17
mm
Width
19.1
mm
Series
F200
Number of holes
4
Outer diameter
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESFL206 BEARING UNIT
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
SNR 722518B PLUMMER BLOCK
SNR 722516A PLUMMER BLOCK
SNR USFE210 BEARING UNIT
SNR SF210N HOUSING
SNR UKFC211H BEARING UNIT
SNR USPFL207 BEARING UNIT
SNR 722510DB PLUMMER BLOCK
SNR F213 HOUSING
SNR FLZ206 HOUSING
SNR 722520B PLUMMER BLOCK
SNR F216 HOUSING
SKF FLANGED HOUSING FNL 506 B
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING