Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL209N HOUSING
SNR FL209N HOUSING
Flange bearing housing SNR
References
snr:
FL.209.N
rubix:
205A3723
ean:
3413529570188
Technical specifications
Inner diameter
45
mm
Width
54.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL209N HOUSING
Technical specifications
Attributes
Inner diameter
45
mm
Width
54.7
mm
Series
FL200
Number of holes
2
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.99
excl. VAT
/
Each
£
38.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL313 HOUSING
SNR 722509DB PLUMMER BLOCK
SKF HOUSING FNL 509 A
FAG F511-WB-L FLANGED HOUSING 383829970000
FAG F11207 HOUSING 383828570000
SKF BEARING HOUSING FNL 515 A
SNR FL212N HOUSING
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
SNR EXFLE207 BEARING UNIT
FAG F511-A-L FLANGED HOUSING 384387200000
SNR F206 HOUSING
SNR EXFLE204 BEARING UNIT
SNR FLZ208 HOUSING
SNR FE204 HOUSING
SNR EXFLZ208 BEARING UNIT