References
FAG:F509-WA-L
Rubix:229A1045
Manufacturer :0383829460000
EAN:4012801213042

Product details : FAG F509-WA-L FLANGED HOUSING 383829460000
Flanged housing for various bearing types, wide version with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x69x177,2 mm |
|---|---|
| Logistic Weight | 3700 g |
| Inner diameter | 40 mm |
| Width | 180 mm |
| Material | steel |
| Height | 69 mm |
| Length | 160 mm |
| Number of holes | 3 |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 95.45 excl. VAT
/ Each
£ 114.54 incl. VAT
- Delivery usually within ( 7 ) days
