References
SKF:SNL 507-606
Rubix:1275145
Manufacturer :SNL 507-606
EAN:7316570745597


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
Documents
Product details : SKF BEARING HOUSING SNL507-606
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
| Material | cast iron |
| Height | 94 mm |
| Length | 185 mm |
| Number of holes | 2 |
| Outer diameter | 72 mm |
| Width | 83 mm |
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
- In stock: Next day delivery