Plummer block housing
Inner diameter | 177 mm |
---|---|
Shaft Height | 95 mm |
Inner diameter | 177 mm |
---|---|
Shaft Height | 95 mm |
Fixation centre-to-centre distance | 260 mm |
Height | 177 mm |
Length | 315 mm |
Series | ses5..-l |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 90 mm |
Usually arrives within 14 working days