References
RHP:SFT30HLT
Rubix:158A5500
Manufacturer :SFT30HLT R
EAN:00747023108190


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : RHP HI TEMP HOUSED UNIT SFT30HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT30HLT - RHP Cast Iron Flange Bearing Unit - 30mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 141.3 mm |
| Length | 82.6 mm |
| Series | sft |
| Total bearing width | 42.21 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ Each
£ 44.89 incl. VAT
- In stock: Next day delivery