References
RHP:FC20
Rubix:158A9385
Manufacturer :FC20 R
EAN:00747023099061


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : RHP FC20 HOUSED BEARING UNIT
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | cast iron |
| Height | 62 mm |
| Length | 100 mm |
| Series | fc |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
- In stock: Next day delivery