References
RHP:SFT1.3/8
Rubix:158A1991
Manufacturer :SFT1.3/8 R
EAN:00747023026944


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 155.5 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1.3/8
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 155.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 46.41 mm |
| Length | 95.5 mm |
| Series | sf |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- Usually arrives within 14 working days